Zoro Homepage

Cooper Cushioned Rug Pad 8ft x 10ft

  • Mfr # AFPD06A-8010

  • Zoro # G013911574


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Material
100% Recycled Synthetic Fibers
Shape
Rectangle
Length (In.)
120 in
Width (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFPD06A-8010
Zoro #
G013911574
UPC #
842736168193
Country of Origin
United States

Dimensions

Size
8 ft x 10 ft
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.40 in

Details

Color
Grey
Material
100% Recycled Synthetic Fibers
Shape
Rectangle
Weave Type
Power Loomed

Description

The Superior Grip Rug Pad is our plushest pad, offering the greatest comfort underfoot. Its nonslip backside provides extra gripping power, which will help keep your rug in place, preventing slipping and making vacuuming easier.


  • Green Label Plus certified
  • With non-slip backing to hold your area rug in place and an extremely plush .375" thickness for extra comfort underfoot
  • Designed for use on hardwood, tile, laminates, linoleum, concrete, and carpet indoor floor surfaces
  • Easily trim with household scissors for the perfect fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.