
Corbett Vintage Bohemian Area Rug 6ft 7in x 9ft
Mfr # KKCB11A-6709
Zoro # G613903085
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Color
Fuchsia
Style
Modern/Contemporary
Pattern
Tribal
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KKCB11A-6709
Zoro #
G613903085
UPC #
841388184988
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Length (In.)
108 in
Width (In.)
79 in
Thickness
0.45 in
Details
Color
Fuchsia
Style
Modern/Contemporary
Pattern
Tribal
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Elevate your space with the beautifully distressed, antique look of this bohemian area rug. With vibrant colors and medallion patterned middle, this rug is sure to add an instant touch of luxury anywhere you place it. Made in Turkey from durable fibers, this rug will hold up in high traffic areas of your home and will last for years to come. Create the home youve been dreaming of with our pet friendly and easy to care for area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polypropylene, made in Turkey
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for low or high traffic areas of your home such as your bedroom, living room, dining room, kitchen, and hallways
- Sleek and functional 0.28 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.