Zoro Homepage

Cori Wool Abstract Contemporary Area Rug 6ft x 9ft

  • Mfr # MTGD01A-609

  • Zoro # G613917716


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Color
Peach
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Wool
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTGD01A-609
Zoro #
G613917716
UPC #
193981273041
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.45 in

Details

Color
Peach
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Wool
Shape
Rectangle
Weave Type
Hand Loomed

Description

New age your room with this abstract area rug. This rug is designed in a contemporary style that is both eye catching and uniquely you. Sleek defined lines and geometric shapes come together perfectly in this pattern. Hand tufted from wool, this rug brings the ideal combination of style, durability and comfort to any room.


  • Handmade, High Traffic, Pet-Friendly
  • Hand tufted construction ensures this rug is durable and built to last
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Shedding is common in wool rugs, in addition to regular surface vacuuming clean the floor underneath the rug. Spill or stains can be cleaned by gently blotting with a clean white cloth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.