Cuellar Chevron Shag Area Rug 7ft 6in x 9ft 6in

  • Mfr # MLSH02D-76096

  • Zoro # G613931491


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Style
Modern/Contemporary
Pattern
Striped
Material
100% Polypropylene
Shape
Rectangle
Length (In.)
114 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLSH02D-76096
Zoro #
G613931491
UPC #
842736164843
Country of Origin
Turkey

Dimensions

Size
7 ft 6 in x 9 ft 6 in
Length (In.)
114 in
Width (In.)
90 in
Thickness
1.95 in

Details

Color
Cream
Style
Modern/Contemporary
Pattern
Striped
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Sink into comfort with this modern shag. Boasting a wonderfully plush pile, each rug is machine made of polypropylene for a soft feel underfoot that is perfect for your bedroom or living room. Having a sophisticated design makes this rug an ideal base for any contemporary decor. Create a cozy space for you and your loved ones with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • This luxuriously soft and fluffy shag is the perfect cozy rug for your bedroom, living room, nursery, or hallway
  • A plush 1.81" pile height that feels extremely soft underfoot, you may just find yourself spending more time relaxing directly on your rug!
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.