Shop NULOOM
See all product information
Create Account
Cyn Contemporary Abstract Area Rug 2ft 6in x 6ft
- Mfr # CFDR02A-2606
- Zoro # G813896743
product price:Â
$
73.69
/ea
Key Features
Style
Modern/Contemporary
Pattern
Abstract
Material
73% Recycled Polypropylene, 27% Recycled Polyester
Length (In.)
72 in
Width (In.)
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFDR02A-2606
- Zoro #
- G813896743
- UPC #
- 193981183708
- Country of Origin
- Türkiye
- Color
- Gold
- Style
- Modern/Contemporary
- Pattern
- Abstract
- Material
- 73% Recycled Polypropylene, 27% Recycled Polyester
- Type
- Runner
- Weave Type
- Power Loomed
Dimensions
- Size
- 2 ft 6 in x 6 ft
- Length (In.)
- 72 in
- Width (In.)
- 30 in
- Thickness
- 0.40 in
Description
Meet nuLOOMfts newest showstopper our 100% recycled, environmentally friendly area rugs! Repurposing discarded items is one of the key ways to help support the planet, and this rug does it in style. Featuring a variety of on trend styles, crafted of woven fibers that are drawn from reused materials, the Recycled Foundations collection will provide your space with a foundation you can feel good about.
- Eco-Friendly, High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Sleek and functional .32" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.