Cyn Contemporary Abstract Area Rug 6ft 7in x 9ft

  • Mfr # CFDR02A-6709

  • Zoro # G713897215


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Gold
Style
Modern/Contemporary
Pattern
Abstract
Material
73% Recycled Polypropylene, 27% Recycled Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFDR02A-6709
Zoro #
G713897215
UPC #
842736165222
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Length (In.)
108 in
Width (In.)
79 in
Thickness
0.40 in

Details

Color
Gold
Style
Modern/Contemporary
Pattern
Abstract
Material
73% Recycled Polypropylene, 27% Recycled Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Meet nuLOOMfts newest showstopper our 100% recycled, environmentally friendly area rugs! Repurposing discarded items is one of the key ways to help support the planet, and this rug does it in style. Featuring a variety of on trend styles, crafted of woven fibers that are drawn from reused materials, the Recycled Foundations collection will provide your space with a foundation you can feel good about.


  • Eco-Friendly, High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional .32" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.