Zoro Homepage

Czanne Colorful Abstract Area Rug 4ft x 6ft

  • Mfr # KKCB55A-406

  • Zoro # G013896703


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Size
4 ft x 6 ft
Color
Multicolor
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKCB55A-406
Zoro #
G013896703
UPC #
842736183257
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.45 in

Details

Color
Multicolor
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Make a bold statement with this abstract area rug. With a vibrant array of colors, this floor covering will pair perfectly with any style from modern to bohemian. Each piece is machine made in Turkey of polypropylene, a surprisingly soft and durable fiber that will last for years to come. Create the home youve always envisioned with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect any room in your home such as your bedroom, living room, dining room, kitchen, office, and hallways
  • Sleek and functional .28" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.