Zoro Homepage

Daleyza Checkered Machine Washable Area Rug 2ft 8in x 8ft

  • Mfr # MEGR08A-2808

  • Zoro # G013923737


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Size
2 ft 8 in x 8 ft
Color
Cream
Style
Modern/Contemporary
Pattern
Abstract
Material
100% PET Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEGR08A-2808
Zoro #
G013923737
UPC #
193981158126
Country of Origin
Turkey

Dimensions

Size
2 ft 8 in x 8 ft
Length (In.)
96 in
Width (In.)
32 in
Thickness
0.55 in

Details

Color
Cream
Style
Modern/Contemporary
Pattern
Abstract
Material
100% PET Polyester
Weave Type
Power Loomed
Type
Runner

Description

Upgrade your style with this soft yet resilient rug that ticks all the boxes of style and functionality of our area rug. Crafted with convenience in mind, this rug is machine washable, ensuring easy maintenance for busy households. Its durable construction, featuring 100% PET polyester, makes it both kid and pet friendly, while also boasting stain resistance for added peace of mind. With a contemporary checkered design, this rug effortlessly enhances any modern space, whether itfts a living room, bedroom, or office. Engineered with precision through machine made, power loomed techniques, it promises not just style, but enduring quality.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • 100% PET Polyester, made in Turkey
  • This luxuriously plush and comfortable rug is ideal for your bedroom, living room, dining room, hallway and kitchen spaces.
  • Crafted with a pile height of 0.25 inches, this rug embodies a harmonious fusion of comfort and refinement.
  • Vacuum carefully without beater bar at lowest setting. Machine wash in cold water. Gentle cycle. Do not use bleach. Line dry. Low heat iron when needed.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.