Zoro Homepage

Dali Abstract Machine Washable Area Rug 2ft 6in x 8ft

  • Mfr # BIRV08A-2608

  • Zoro # G613908370


product price: $53.15
/ea

Key Features

Size
2 ft 6 in x 8 ft
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polyester
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIRV08A-2608
Zoro #
G613908370
UPC #
193981474028
Country of Origin
China

Dimensions

Size
2 ft 6 in x 8 ft
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.10 in

Details

Color
Blue Grey
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polyester
Type
Runner
Weave Type
Power Loomed

Description

At nuLOOM we strive to fill the void between great design and affordability, our machine washable rug collection does just that. These beautifully printed designs are made from sustainably sourced premium recycled synthetic fibers and feature an incredibly soft and sleek pile. This innovatively designed rug comes in one piece for added convenience. This rug is the perfect high quality, low maintenance addition to your home.


  • High Traffic, Pet-Friendly, Machine Washable, Stain Resistant, OEKO-TEX Certified, Non-Slip Backing
  • New and innovative one-piece machine washable rug with the backing layer attached. This conveniently eliminates the hassle of any additional setup, simply lay flat in the desired space upon arrival and after each wash
  • This rug features a sleek look, it has a flat .04" pile and includes non-slip backing. This allows for convenient placement in entryways, near doorways, and underneath furniture
  • Spill and stain resistant, this rug is kid and pet friendly and perfect for any area of your home such as your bedroom, living room, dining room, or hallway
  • To clean, machine wash with cold water using a standard washing machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.