Zoro Homepage

Dalia Jute Abstract Area Rug 4ft x 6ft

  • Mfr # GRPL01A-406

  • Zoro # G613896714


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Size
4 ft x 6 ft
Color
Natural
Style
Kids
Pattern
Geometric
Material
100% Jute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPL01A-406
Zoro #
G613896714
UPC #
193981066322
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.25 in

Details

Color
Natural
Style
Kids
Pattern
Geometric
Material
100% Jute
Shape
Rectangle
Weave Type
Hand Woven

Description

Transform your living spaces with the contemporary abstract area rug, meticulously handcrafted from 100% Jute to offer a textured and earthy aesthetic. This versatile rug is a perfect fit for various rooms including the bedroom, living room, dining room, and hallway, adding a touch of modern sophistication. Its handmade construction ensures exceptional durability, making it ideal for high traffic areas in your home. Moreover, being kid friendly and pet friendly, this rug combines style with practicality for households with children and pets. Embrace the unique charm and resilience of this rug, elevating your decor with its blend of natural textures and contemporary design.


  • Handmade, High Traffic, Pet-Friendly, Eco-Friendly
  • 100% Jute, made in India
  • Enhance the ambiance of your Bedroom, Living Room, Dining Room, and Hallway with this versatile area rug, offering both comfort and style throughout your home.
  • With a pile height of 0.25 inches, this rug boasts a thin profile while exuding a textured and earthy feel, perfect for adding warmth and character to any space.
  • Vacuum without beater bar at lowest setting. Spot clean any stains with dry cloth. For stubborn spots, blot clean with diluted solution. Allow rug to dry on flat surface.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.