Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Damira Solid Machine Washable Area Rug 5ft x 8ft

  • Mfr # HMAY04A-508

  • Zoro # G413907764


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Brown
Style
Casual
Pattern
Striped
Material
75% Polyester, 25% Wool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMAY04A-508
Zoro #
G413907764
UPC #
193981165612
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.20 in

Details

Color
Brown
Style
Casual
Pattern
Striped
Material
75% Polyester, 25% Wool
Shape
Rectangle
Weave Type
Power Loomed

Description

The nuLOOM Damira Solid Machine Washable Area Rug is a versatile and practical choice for any room in your home. Crafted from a durable blend of 75% polyester and 25% wool, this rug is not only machine washable for easy care but also highly suitable for high traffic areas. Its non slip backing provides added stability, while its soft and smooth texture makes it pet friendly and comfortable underfoot. The solid color design offers a timeless and elegant look that complements a variety of decor styles, from the bedroom to the living room, dining room, hallway, office, or kitchen. With its combination of quality, functionality, and easy maintenance, this area rug is an excellent investment for any space.


  • Non-Slip Backing, High Traffic, Pet-Friendly
  • 75% Polyester, 25% Wool, made in India
  • The carefully selected area rug effortlessly bridges the bedroom, living room, dining room, hallway, office, and kitchen, creating a cohesive and visually harmonious flow throughout the entire living space.
  • Low profile area rug with a 0.20" thickness, perfect for high-traffic areas where a barely-there look and feel is desired.
  • Vacuum carefully without beater bar at lowest setting. Machine wash in cold water. Gentle cycle. Do not use bleach. Line dry. Low heat iron when needed.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.