Damsel Plaid Indoor/Outdoor Area Rug 6ft 7in x 9ft

  • Mfr # GRNP10A-6709

  • Zoro # G413908624


product price:  $94.89
/ea
Free Shipping & Returns

Key Features

Color
Beige
Style
Farmhouse
Pattern
Plaid, Striped
Material
100% Polypropylene
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRNP10A-6709
Zoro #
G413908624
UPC #
193981159024
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Length (In.)
108 in
Width (In.)
79 in
Thickness
0.20 in

Details

Color
Beige
Style
Farmhouse
Pattern
Plaid, Striped
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Introducing our farmhouse plaid area rug, a versatile addition to any indoor or outdoor space. Crafted with a non slip backing, it ensures stability in high traffic areas. Engineered with 100% polypropylene, this rug boasts exceptional durability, making it perfect for busy households, including those with kids and pets. Its stain resistant properties offer peace of mind, while its cozy feel adds warmth to bedrooms, living rooms, dining rooms, hallways, kitchens, and even patios. Enjoy the blend of comfort and resilience with this machine made rug, designed to elevate your space effortlessly.


  • Non-Slip Backing, High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • This exquisite rug would make an excellent addition to your bedroom, living room, dining room, hallway, kitchen, or outdoor patio area. With its intricate design and vibrant colors, it brings warmth and character to the space, fostering a cozy atmosphere perfect for relaxation and gatherings.
  • Transform your space into a haven of luxury and comfort with our exquisite area rug, boasting a pile height of 0.20 inches. Crafted for both style and durability, this rug adds a touch of sophistication to any room.
  • Shake out to remove light dirt and dust. Spray with hose for stubborn dirt and dust. Spot clean any stains with cloth and solution. Optional: sweep/ vacuum without beater bar at lowest setting.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.