Zoro Homepage

Dani Moroccan Trellis Area Rug 6ft 7in x 9ft

  • Mfr # MCMJ06A-6709

  • Zoro # G413917428


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCMJ06A-6709
Zoro #
G413917428
UPC #
842736192334
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Length (In.)
108 in
Width (In.)
79 in
Thickness
0.60 in

Details

Color
Beige
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

An ode to nomadic iconography, the Majesty collection revives symbolic elements of Moroccan tribal textiles. A soft yet unassuming nylon pile is finished at both ends with tassels to round out this classic look.


  • High Traffic, Pet-Friendly, Non-Slip Backing, Stain Resistant, OEKO-TEX Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.