Zoro Homepage

Daniela Farmhouse Chunky Jute Area Rug 6ft x 9ft

  • Mfr # NCCL01-609

  • Zoro # G613919635


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Style
Farmhouse
Pattern
Solid
Material
100% Jute
Shape
Rectangle
Length (In.)
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCCL01-609
Zoro #
G613919635
UPC #
855259002912
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.45 in

Details

Color
Natural
Style
Farmhouse
Pattern
Solid
Material
100% Jute
Shape
Rectangle
Weave Type
Flatweave

Description

The beauty of artisanal techniques and quality craftsmanship are prevalent in this handmade, 100% jute rug. Featuring naturally occurring, and eco friendly materials, this piece is the ideal complement to a lifestyle inspired by the Earth. Hearken back to slower methods of fabrication, the Responsibly Handcrafted collection exudes an organic look and feel thatll ground any space.


  • Eco-Friendly, High Traffic, Pet-Friendly
  • 100% Jute, made in India
  • This rug boasts an organic simplicity that complements any home décor and is perfect for your bedroom, living room, dining room, kitchen, office, or entryway
  • Hand-woven with a .45" medium thickness
  • Sprouting and debris are common due to being made from plant fibers, trim any loose threads with scissors and regularly clean under your rug
  • Vacuum your jute rug 1-2 times a week on the lowest power level or with handheld attachment and spot clean as needed with mild detergent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.