Zoro Homepage

Darby Persian Spill Proof Machine Washable Area Rug 6ft x 9ft

  • Mfr # BIJL05B-609

  • Zoro # G713898113


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Style
Vintage
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
Length (In.)
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIJL05B-609
Zoro #
G713898113
UPC #
193981359837
Country of Origin
China

Dimensions

Size
6 ft x 9 ft
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.10 in

Details

Color
Beige
Style
Vintage
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Complete your space with our water and stain resistant show stopping area rugs. Spills, kids, pets, any smudge that comes your way this floor covering handles it all. Meet the fresher, elevated version of our washable rugs, offering a piece as transitional as ever that promises to keep up with your busy lifestyle. Simply roll your rug up, throw it in the washing machine with cold water, and youftre done! Enjoy all the little things in your home with our pet friendly and easy to clean area rugs.


  • High Traffic, Pet-Friendly, Machine Washable, Non-Slip Backing, Stain Resistant, OEKO-TEX Certified, Performance
  • 100% Polyester, made in China
  • New and innovative one-piece machine washable rug with the backing layer attached. This conveniently eliminates the hassle of any additional setup, simply lay flat in the desired space upon arrival and after each wash
  • Surface treated to repel water and stains, this rug is perfect for those with kids and pets. Its durable weave with a .04" pile height will hold up in high traffic areas of your home
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.