Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Darcie Traditional Medallion Area Rug 2ft 8in x 8ft

  • Mfr # RZUM03B-2808

  • Zoro # G813928314


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Size
2 ft 8 in x 8 ft
Color
Beige
Style
Transitional
Pattern
Tribal
Material
50% Polypropylene, 50% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZUM03B-2808
Zoro #
G813928314
UPC #
193981562701
Country of Origin
Turkey

Dimensions

Size
2 ft 8 in x 8 ft
Length (In.)
96 in
Width (In.)
32 in
Thickness
0.40 in

Details

Color
Beige
Style
Transitional
Pattern
Tribal
Material
50% Polypropylene, 50% Polyester
Weave Type
Power Loomed
Type
Runner

Description

The floral medallion pattern of this rug blends vintage style with traditional comfort. Youll appreciate the subtle hints of detail that will have you taking more than one glance at your new rug. Machine made of durable synthetic fibers that resist stains and fading.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 50% Polypropylene, 50% Polyester, Made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.37" pile height allows for convenient placement in entryways, underneath furniture and will not obstruct doorways
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.