Zoro Homepage

Darcie Traditional Medallion Area Rug 4ft x 6ft

  • Mfr # RZUM03C-406

  • Zoro # G813929489


product price: $45.65
/ea

Key Features

Size
4 ft x 6 ft
Color
Grey
Style
Modern/Contemporary
Pattern
Geometric
Material
50% Polypropylene, 50% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZUM03C-406
Zoro #
G813929489
UPC #
193981562770
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.40 in

Details

Color
Grey
Style
Modern/Contemporary
Pattern
Geometric
Material
50% Polypropylene, 50% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

The floral medallion pattern of this rug blends vintage style with traditional comfort. Youll appreciate the subtle hints of detail that will have you taking more than one glance at your new rug. Machine made of durable synthetic fibers that resist stains and fading.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 50% Polypropylene, 50% Polyester, Made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.37" pile height allows for convenient placement in entryways, underneath furniture and will not obstruct doorways
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.