Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dasilva Tribal Fringe Area Rug 2ft 6in x 6ft

  • Mfr # KHTR03B-2606

  • Zoro # G213908527


product price: $61.19
/ea

Key Features

Style
Transitional
Pattern
Tribal
Material
100% Polypropylene
Length (In.)
72 in
Width (In.)
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHTR03B-2606
Zoro #
G213908527
UPC #
193981663583
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 6 ft
Length (In.)
72 in
Width (In.)
30 in
Thickness
0.45 in

Details

Color
Blue
Style
Transitional
Pattern
Tribal
Material
100% Polypropylene
Type
Runner
Weave Type
Power Loomed

Description

This unique tribal pattern is sure to make a statement in your home. Machine made in Turkey of polypropylene, a soft yet durable fiber that is stain resistant. This rug is finished at both ends with a short fringe.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.39pile height allows for convenient placement in entryways, underneath furniture and will not obstruct doorways
  • Stylish and versatile, this global-inspired pattern adds the right amount of chic to your space
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.