Zoro Homepage

Deeanna Casual Textured Wool Area Rug 5ft x 8ft

  • Mfr # VEML01A-508

  • Zoro # G813912672


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory
Style
Farmhouse
Pattern
Solid
Material
80% Wool, 10% Jute, 10% Cotton
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VEML01A-508
Zoro #
G813912672
UPC #
193981457090
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.30 in

Details

Color
Ivory
Style
Farmhouse
Pattern
Solid
Material
80% Wool, 10% Jute, 10% Cotton
Shape
Rectangle
Weave Type
Hand Loomed

Description

Create the cozy space youve always wanted with this wool area rug. Made from a blend of wool, jute, and cotton fibers, this floor covering will surely make a statement in any room its placed in. The handmade textured rug features a beautifully detailed casual pattern and blends seamlessly with any style from modern to bohemian. Enjoy every part of your home with our pet friendly and easy to care for area rugs.


  • OEKO-TEX Certified
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool blend rug
  • Handmade with a medium .30" pile height that will feel good with every step
  • Shedding is common in wool rugs, in addition to regular surface vacuuming, clean the floor under the rug. Spill or stains can be cleaned by gently blotting with a clean white cloth
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.