Zoro Homepage

Deedra Modern Abstract Area Rug 5ft

  • Mfr # BDSM08A-R505

  • Zoro # G613909650


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Color
Grey
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polypropylene
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDSM08A-R505
Zoro #
G613909650
UPC #
842736188320
Country of Origin
Turkey

Dimensions

Size
5 ft x 5 ft
Length (In.)
60 in
Width (In.)
60 in
Thickness
0.40 in

Details

Color
Grey
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polypropylene
Shape
Round
Weave Type
Power Loomed

Description

Complete your space with this modern abstract area rug. With a gorgeous mist like pattern, this rug is sure to elevate any room that it is placed in as well as blending with any style from modern to bohemian. Power loomed from durable fibers, this rug will hold up in high traffic areas of your home and be a trusted style piece. Kick back and relax with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified, Performance
  • 100% Polypropylene, made in Turkey
  • Designed for resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • A medium 0.31 pile height allows for convenient placement in entryways and underneath furniture
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.