Zoro Homepage

Deepika Contemporary Abstract Cotton Area Rug 4ft x 6ft

  • Mfr # HMMR01A-406

  • Zoro # G313897202


product price: $62.49
/ea

Key Features

Size
4 ft x 6 ft
Color
Ivory
Style
Global Inspired
Pattern
Solid
Material
100% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMMR01A-406
Zoro #
G313897202
UPC #
193981163700
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.45 in

Details

Color
Ivory
Style
Global Inspired
Pattern
Solid
Material
100% Cotton
Shape
Rectangle
Weave Type
Power Loomed

Description

Crafted from 100% cotton, the nuLOOM Deepika Abstract Cotton Area Rug blends durability with luxurious softness, making it a versatile choice for various rooms including the bedroom, living room, dining room, hallway, and kitchen. Its robust construction and pet friendly nature ensure it stands up well to high traffic areas, offering both comfort and resilience. Eco conscious consumers will appreciate its eco friendly materials and manufacturing processes, aligning with sustainable living practices. Designed to be soft and gentle underfoot, this rug not only enhances the ambiance of any space but also provides a cozy retreat for both humans and pets alike. Whether for style, functionality, or eco friendliness, this abstract cotton area rug ticks all the boxes for a modern and conscientious home decor choice.


  • High Traffic, Pet-Friendly, Eco-Friendly
  • 100% Cotton, made in India
  • The versatile area rug seamlessly integrates the bedroom, living room, dining room, hallway, and kitchen, unifying the spaces with its inviting texture, color, and design.
  • Area rug with a 0.43-inch pile height, providing a soft, comfortable surface underfoot while still maintaining a low profile.
  • Vacuum without beater bar at lowest setting. Clean spills immediately by blotting with a clean sponge or cloth. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.