Delvina Vintage Traditional Medallion Area Rug 4ft x 6ft

  • Mfr # RZTW07A-406

  • Zoro # G013927636


product price:  $60.95
/ea

Key Features

Size
4 ft x 6 ft
Color
Blue
Style
Traditional
Pattern
Medallion
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RZTW07A-406
Zoro #
G013927636
UPC #
193981165001
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.35 in

Details

Color
Blue
Style
Traditional
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Introducing the nuLOOM Delvina Traditional Medallion Area Rug, a stunning addition to enhance your indoor spaces with classic allure. Boasting a timeless medallion pattern, this rug is the perfect centerpiece for traditional style rooms such as bedrooms, living rooms, and dining areas. Crafted from 100% polyester, it offers a plush and comfortable feel while ensuring durability and easy maintenance. Ideal for high traffic areas, the Delvina rug combines elegant aesthetics with practical functionality, making it a versatile choice for any home. Elevate your style effortlessly with this exquisite rug that brings both style and warmth to your living space.


  • High Traffic, Pet-Friendly, OEKO-TEX Certified
  • This versatile rug is the epitome of practicality and style, fitting seamlessly into every corner of your home. Whether nestled in the comforting embrace of the bedroom, anchoring the heart of the living room, adding sophistication to the dining room and kitchen, welcoming guests in the hallway, providing warmth and fostering creativity in the nursery or kids' room.
  • Experience the indulgent comfort of an area rug boasting a pile height of 0.26 inches, guaranteeing a soft and enduringly inviting sensation underfoot in any space.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.