Demetra Casual Geometric Area Rug 5ft 3in x 7ft 6in

  • Mfr # GCSN03A-508

  • Zoro # G713907273


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft 6 in
Color
Beige
Style
Casual
Pattern
Geometric
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCSN03A-508
Zoro #
G713907273
UPC #
193981464814
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 6 in
Length (In.)
90 in
Width (In.)
63 in
Thickness
0.25 in

Details

Color
Beige
Style
Casual
Pattern
Geometric
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Complete your space with this gorgeous casual area rug. This floor covering is machine made from synthetic fibers but has the look of an intricate handmade rug. With its trendy clean lines and geometric designs, it pairs perfectly with any of your existing style from modern to bohemian. This rug is also lightweight and easy to carry if you decide you want to change up your space from room to room. Create the home youve always dreamed of with our easy to care for and pet friendly area rugs.


  • OEKO-TEX Certified
  • Designed with resilience against everyday wear and tear, this rug is made from synthetic material that is kid and pet-friendly and perfect for high traffic areas of your home: living room, dining room, kitchen, and hallways
  • This geometric rug has a sleek and functional 0.25" thickness allows for convenient placement in entryways and underneath furniture
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.