
Denton Country Plaid Wool Fringe Area Rug 2ft x 3ft
Mfr # SVRR03A-203
Zoro # G213917512
product price: $49.15
/eaKey Features
Color
Black
Style
Country
Pattern
Plaid
Material
100% Wool
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SVRR03A-203
Zoro #
G213917512
UPC #
193981059690
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.25 in
Details
Color
Black
Style
Country
Pattern
Plaid
Material
100% Wool
Shape
Rectangle
Weave Type
Hand Loomed
Description
Revamp your space effortlessly with our handwoven wool area rug a true masterpiece combining elegance and durability. Its understated color palette exudes sophistication, while the playful fringe adds a touch of whimsy. You can say goodbye to shedding concerns, as this rug stays immaculate. Sink your toes into its plush, cozy embrace, creating a sanctuary within your home. With unmatched durability, this rug ensures lasting beauty and comfort. Elevate your decor today with this perfect blend of style and resilience!
- Handmade, High Traffic, Pet-Friendly, Eco-Friendly
- Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool blend rug
- Handmade with love and care, this wool blend rug has a sleek and functional .25" thickness
- Vacuum surface regularly (without beater bar) and clean the floor under the rug. Spill or stains can be cleaned by gently blotting with a clean white cloth.
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.