Zoro Homepage

Devaki Traditional Medallion Area Rug 8ft x 10ft

  • Mfr # RZTW08A-8010

  • Zoro # G513927549


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Style
Traditional
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
Length (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZTW08A-8010
Zoro #
G513927549
UPC #
193981164387
Country of Origin
Turkey

Dimensions

Size
8 ft x 10 ft
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.35 in

Details

Color
Beige
Style
Traditional
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Introducing the nuLOOM Devaki Traditional Medallion Area Rug, designed to elevate your indoor spaces with timeless elegance. Featuring a classic medallion pattern, this rug effortlessly complements traditional style styles in bedrooms, living rooms, or dining rooms. Crafted from 100% polyester, it offers a luxurious feel underfoot while ensuring durability for everyday use. Perfect for creating a cozy atmosphere, the Devaki rug combines style with practicality, making it an ideal choice for high traffic areas. Transform your home with this exquisite rug that blends traditional charm and modern resilience seamlessly.


  • High Traffic, Pet-Friendly, OEKO-TEX Certified
  • Combining functionality with style, this versatile area rug is ideal for various areas of your home, including the bedroom, living room, dining room, hallway, or kitchen. It infuses warmth and charm into any corner of your living space.
  • Experience the indulgent comfort of an area rug boasting a pile height of 0.26 inches, guaranteeing a soft and enduringly inviting sensation underfoot in any space.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.