Zoro Homepage

Devika Vintage Traditional Medallion Area Rug 8ft x 10ft

  • Mfr # RZTW09A-8010

  • Zoro # G013928671


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Style
Traditional
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
Length (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZTW09A-8010
Zoro #
G013928671
UPC #
193981165674
Country of Origin
Turkey

Dimensions

Size
8 ft x 10 ft
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.35 in

Details

Color
Light Grey
Style
Traditional
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Enhance your home with the nuLOOM Devika Traditional Medallion Area Rug, a testament to timeless style and quality craftsmanship. Adorned with a classic medallion pattern, this rug adds a touch of sophistication to any indoor space, from bedrooms to living rooms. Crafted from 100% polyester, it combines softness with durability, making it ideal for high traffic areas. Whether anchoring your dining room or complementing your hallway, the Devika rug offers both aesthetic charm and practicality. Embrace traditional elegance and comfort with this versatile rug that promises enduring beauty in your home.


  • High Traffic, Pet-Friendly, OEKO-TEX Certified
  • Elevate the atmosphere in your bedroom, living room, dining room, hallway, and kitchen using this adaptable area rug, which seamlessly blends comfort and style throughout your entire home.
  • Experience the indulgent comfort of an area rug boasting a pile height of 0.26 inches, guaranteeing a soft and enduringly inviting sensation underfoot in any space.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.