Diana Medallion Vintage Area Rug 2ft 8in x 12ft

  • Mfr # KKDL02A-26012

  • Zoro # G813898860


product price:  $66.49
/ea

Key Features

Color
Blue
Style
Transitional
Pattern
Vintage
Material
100% Polypropylene
Length (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KKDL02A-26012
Zoro #
G813898860
UPC #
193981739073
Country of Origin
Turkey

Dimensions

Size
2 ft 8 in x 12 ft
Length (In.)
144 in
Width (In.)
32 in
Thickness
0.30 in

Details

Color
Blue
Style
Transitional
Pattern
Vintage
Material
100% Polypropylene
Type
Runner
Weave Type
Power Loomed

Description

This Machine Made 100% Polypropylene rug features a Transitional style with a Blue color palette. Constructed in a durable yet soft construction, this beautiful rug will make a wonderful addition to any room.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Sleek and functional pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • This distressed pattern adds an elegant vintage touch to any room
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.