Diana Medallion Vintage Area Rug 8ft x 10ft
- Mfr # KKDL02A-8010
- Zoro # G213899184
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Style
Transitional
Pattern
Vintage
Material
100% Polypropylene
Shape
Rectangle
Length (In.)
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KKDL02A-8010
- Zoro #
- G213899184
- UPC #
- 842736184148
- Country of Origin
- Türkiye
- Color
- Blue
- Style
- Transitional
- Pattern
- Vintage
- Material
- 100% Polypropylene
- Shape
- Rectangle
- Weave Type
- Power Loomed
Dimensions
- Size
- 8 ft x 10 ft
- Length (In.)
- 120 in
- Width (In.)
- 96 in
- Thickness
- 0.30 in
Description
This Machine Made 100% Polypropylene rug features a Transitional style with a Blue color palette. Constructed in a durable yet soft construction, this beautiful rug will make a wonderful addition to any room.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Sleek and functional pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- This distressed pattern adds an elegant vintage touch to any room
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.