Zoro Homepage

Distressed Tribal Lavonna Area Rug 3ft x 5ft

  • Mfr # MCGZ12A-305

  • Zoro # G013914476


product price: $57.09
/ea

Key Features

Size
3 ft x 5 ft
Color
Multicolor
Style
Modern/Contemporary
Pattern
Moroccan
Material
100% Polyamide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCGZ12A-305
Zoro #
G013914476
UPC #
193981091584
Country of Origin
Turkey

Dimensions

Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.20 in

Details

Color
Multicolor
Style
Modern/Contemporary
Pattern
Moroccan
Material
100% Polyamide
Shape
Rectangle
Weave Type
Power Loomed

Description

Experience the mesmerizing beauty of geometric patterns with this vibrant rug, adorned with dyed diamonds in a spectrum of colors. Its intricate design and rich hues make a bold statement in any room. Crafted with high quality materials, this rug offers both style and durability. Whether youftre seeking to revitalize your living space or create a focal point, this diamond area rug is a perfect choice. Elevate your decor with this stunning piece and let your floors become a canvas of contemporary art.


  • High Traffic, Pet-Friendly, Non-Slip Backing, Stain Resistant, OEKO-TEX Certified
  • 100% Polyamide, Made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional pile height allows for convenient placement in entryways, underneath furniture and will not obstruct doorways
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.