Dominique Abstract Checkered Fringe Area Rug 4ft x 6ft 5in

  • Mfr # BDSN41B-406

  • Zoro # G613907748


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Length (In.)
77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDSN41B-406
Zoro #
G613907748
UPC #
193981359714
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft 5 in
Length (In.)
77 in
Width (In.)
48 in
Thickness
0.45 in

Details

Color
Orange
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Our rugs make a statement without saying a word. With designs that are as eye catching as they are effortless, our rugs offer the perfect finishing touch to any space. Whether youftre looking to add an unexpected flair to your living room or want an area rug that will complement your decor, our collection has something for everyone. Donftt just take our word for it. Shop our easy to clean and pet friendly collections today and find the perfect rug for your home.


  • High Traffic, Pet-Friendly, Stain Resistant, Performance, OEKO-TEX Certified
  • Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for your bedroom, dining room, living room, hallway, or office
  • This geometric area rug has a .31" pile height with 1.18" fringes lining each end
  • Easy to care for, we recommend vacuuming regularly (avoiding fringes) to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.