Don Chevron Jute Tasseled Area Rug 2ft 6in x 8ft

  • Mfr # NCNT01A-2608

  • Zoro # G413925669


product price: $70.29
/ea

Key Features

Size
2 ft 6 in x 8 ft
Color
Natural
Style
Casual
Pattern
Solid
Material
100% Jute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCNT01A-2608
Zoro #
G413925669
UPC #
841388174699
Country of Origin
India

Dimensions

Size
2 ft 6 in x 8 ft
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.35 in

Details

Color
Natural
Style
Casual
Pattern
Solid
Material
100% Jute
Weave Type
Hand Loomed
Type
Runner

Description

The beauty of artisanal techniques and quality craftsmanship are prevalent in this handmade, 100% jute rug. Featuring naturally occurring, and eco friendly materials, this piece is the ideal complement to a lifestyle inspired by the Earth. Best of all, this rug is Standard 100 by OEKO TEX certified and has been tested for hundreds of harmful substances for your peace of mind. Hearken back to slower methods of fabrication, the Responsibly Handcrafted collection exudes an organic look and feel thatll ground any space.


  • Eco-Friendly, High Traffic, Pet-Friendly, OEKO-TEX Certified
  • The perfect combination of style and durability, our natural fiber rugs bring home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
  • Sleek and functional .35" thickness allows for convenient placement in entryways, underneath furniture and will not obstruct doorways
  • Handmade rugs should be treated more carefully than machine-made rugs, vacuum regularly (without a beater bar- avoiding tassels)) to reduce potential shedding and spot clean stains by blotting gently with a clean white cloth
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.