
Dorene Contemporary High-Low Striped Wool Area Rug 5ft x 8ft
Mfr # VEOC01A-508
Zoro # G413913314
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory
Style
Modern/Contemporary
Pattern
Abstract
Material
90% Wool, 10% Cotton
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VEOC01A-508
Zoro #
G413913314
UPC #
193981548965
Country of Origin
India
Dimensions
Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.25 in
Details
Color
Ivory
Style
Modern/Contemporary
Pattern
Abstract
Material
90% Wool, 10% Cotton
Shape
Rectangle
Weave Type
Hand Loomed
Description
Create a bold space with this contemporary area rug. Made from wool and cotton fibers, this floor covering will surely make a statement in any room its placed in. The handmade textured rug features a beautifully detailed high low striped pattern and blends seamlessly with any style from modern to bohemian. Never settle for anything less than perfection with our pet friendly and easy to care for area rugs.
- Handmade, High Traffic, Pet-Friendly, OEKO-TEX Certified
- Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style and comfort with this wool blend rug
- Sleek and functional hand tufted 0.25" thickness allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Shedding is common in wool rugs, in addition to regular surface vacuuming (without beater bar), clean the floor under the rug. Spill or stains can be cleaned by gently blotting with a clean white cloth
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.