Dori Tribal Easy-Jute Machine Washable Area Rug 2ft 6in x 8ft

  • Mfr # BIWL07A-2608

  • Zoro # G213904512


product price:  $63.99
/ea

Key Features

Size
2 ft 6 in x 8 ft
Color
Natural
Style
Global Inspired
Pattern
Geometric
Material
100% Recycled Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BIWL07A-2608
Zoro #
G213904512
UPC #
193981171194
Country of Origin
China

Dimensions

Size
2 ft 6 in x 8 ft
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.10 in

Details

Color
Natural
Style
Global Inspired
Pattern
Geometric
Material
100% Recycled Polyester
Weave Type
Power Loomed
Type
Runner

Description

Complete your space with our washable tribal easy jute area rug resistant to spills, stains, kids, pets and any smudge that tries to come your way. Crafted of recycled fibers, this machine washable floor covering is GRS Certified. Meet the fresher, elevated version of a classic jute rug, these area rugs offer a piece as transitional as ever and promises to keep up with your busy lifestyle. Simply roll your rug up, throw it in the washing machine with cold water, and youftre done! Enjoy all the little things in your home with our pet friendly and easy to clean area rugs.


  • Eco-Friendly, High Traffic, Pet-Friendly, Machine Washable, Non-Slip Backing, Stain Resistant, OEKO-TEX Certified
  • Unlike natural jute rugs, this rug is ensured to hold up to high-traffic areas of your home such as your bedroom, living room, dining room, or entry way without scratching, shedding, or fraying
  • Our Easy-Jutes have a built-in non-slip backing layer. This conveniently eliminates the hassle of any additional setup, simply lay flat in the desired space upon arrival and after each wash
  • Eco-friendly and made from GRS Certificed recylced machine washable fibers that are spill and stain resistant
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.