
Dorie Polka Dot Area Rug 4ft x 6ft
Mfr # ECCR24A-4106
Zoro # G213902495
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Color
Multicolor
Style
Casual
Pattern
Polka Dot
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECCR24A-4106
Zoro #
G213902495
UPC #
842736124175
Country of Origin
Turkey
Dimensions
Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.45 in
Details
Color
Multicolor
Style
Casual
Pattern
Polka Dot
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Add a pop of color to your childs room with this polka dot area rug. Made from durable synthetic fibers, this floor covering is built to last while remaining soft underfoot. Place this rug in your nursery or kids playroom and will pair with any of your existing style. Create the home youve always dreamed of with our easy to care for and pet friendly area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as a nursery, bedroom, or playroom
- Sleek and functional .35" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.