Zoro Homepage

Dotty Half Sunset Shag Area Rug 2ft 6in x 6ft

  • Mfr # OZEZ07A-2606

  • Zoro # G513929482


product price: $37.89
/ea

Key Features

Size
2 ft 6 in x 6 ft
Color
Orange
Style
Modern/Contemporary
Pattern
Graphic
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZEZ07A-2606
Zoro #
G513929482
UPC #
193981176922
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 6 ft
Length (In.)
72 in
Width (In.)
30 in
Thickness
2.10 in

Details

Color
Orange
Style
Modern/Contemporary
Pattern
Graphic
Material
100% Polypropylene
Type
Runner
Weave Type
Power Loomed

Description

The perfect shag rug is here. With its soft texture and inviting colors, this shag rug is just what your living room has been missing. Give your room that luxurious touch with this area rug that is as easy on the eyes as it is on your wallet. Stop worrying about spills or stains because this rug is as easy to clean as it is to love. With nuLOOMfts pet friendly and easy to clean area rugs, the possibilities are endless.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • This cozy shag area rug is the perfect comfy rug for your bedroom, living room, office, or nursey room
  • With a luxurious 1.97" pile height that feels incredibly soft underfoot
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.