Zoro Homepage

Draya Casual Braided Jute Area Rug 6ft

  • Mfr # TADC01B-R606

  • Zoro # G313922539


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Style
Farmhouse
Pattern
Striped
Material
75% Jute, 25% Wool
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TADC01B-R606
Zoro #
G313922539
UPC #
842736145224
Country of Origin
India

Dimensions

Size
6 ft x 6 ft
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.25 in

Details

Color
Grey
Style
Farmhouse
Pattern
Striped
Material
75% Jute, 25% Wool
Shape
Round
Weave Type
Braided

Description

Whether you are looking for a coastal feel or bohemian chic this braided jute rug will be the perfect finishing touch to your space. Made of jute and wool fibers, this floor covering was hand made with love and care so each piece is unique. Never settle for anything less than perfection with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly
  • 75% Jute, 25% Wool, made in India
  • The perfect combination of style and durability, our jute rugs bring home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
  • Handmade with love and care, this rug has a .25" thickness that allows for convenient placement in entryways and underneath furniture
  • Sprouting and debris are common due to being made from plant fibers, trim any loose threads with scissors and regularly clean under your rug
  • Vacuum your jute blend rug 1-2 times a week on the lowest power level or with handheld attachment and spot clean as needed with mild detergent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.