
Drea Marble Abstract Area Rug 4ft 3in x 6ft 3in
Mfr # CFDR07A-43063
Zoro # G013899537
product price: $61.89
/eaKey Features
Color
Grey
Style
Modern/Contemporary
Pattern
Abstract
Material
73% Recycled Polypropylene, 27% Recycled Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFDR07A-43063
Zoro #
G013899537
UPC #
193981468553
Country of Origin
Turkey
Dimensions
Size
4 ft 3 in x 6 ft 3 in
Length (In.)
75 in
Width (In.)
51 in
Thickness
0.40 in
Details
Color
Grey
Style
Modern/Contemporary
Pattern
Abstract
Material
73% Recycled Polypropylene, 27% Recycled Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
The abstract motifs are what make this rug stand out. The perfect foundation for any room with contemporary decor. Machine made from soft synthetic materials this rug is built to last and withstand regular foot traffic.
- Eco-Friendly, High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 73% Recycled Polypropylene, 27% Recycled Polyester, Made in Turkey
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Sleek and functional 0.31" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Fresh and of the moment contemporary rugs add the right amount of chic to your space. This rug includes 3" braided tassels on both ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.