Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drey Striped Shag Area Rug 2ft 6in x 8ft

  • Mfr # HJZOM1D-2608

  • Zoro # G213904789


product price: $65.59
/ea

Key Features

Size
2 ft 6 in x 8 ft
Color
Red Multicolor
Style
Casual
Pattern
Striped
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJZOM1D-2608
Zoro #
G213904789
UPC #
842736132798
Country of Origin
China

Dimensions

Size
2 ft 6 in x 8 ft
Length (In.)
96 in
Width (In.)
30 in
Thickness
1.00 in

Details

Color
Red Multicolor
Style
Casual
Pattern
Striped
Material
100% Polyester
Type
Runner
Weave Type
Hand Tufted

Description

This luxurious striped shag rug is going to be the finishing touch youve been looking for your space. The striped pattern adds a look of sophistication, while the soft durable fibers feel plush under your feet. This floor covering will blend with any of your current style from modern to bohemian. Create the home youve always wanted with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, Made in China
  • This soft and fluffy shag is the perfect cozy rug for your bedroom, living room, office, or hallway
  • Hand-tufted with a luxurious .91" pile height
  • Easy to care for, this rug should be vacuumed regularly to reduce potential shedding and any stains should be spot cleaned with rug cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.