Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Echo Multi Diamond Machine Washable Area Rug 2ft 6in x 8ft

  • Mfr # BIRV74A-2608

  • Zoro # G513898351


product price: $62.49
/ea

Key Features

Size
2 ft 6 in x 8 ft
Color
Ivory
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIRV74A-2608
Zoro #
G513898351
UPC #
193981167845
Country of Origin
China

Dimensions

Size
2 ft 6 in x 8 ft
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.10 in

Details

Color
Ivory
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polyester
Type
Runner
Weave Type
Power Loomed

Description

Add a modern touch to your living space with our multi diamond machine washable area rug! Made from sustainably sourced, premium recycled synthetic fibers, this washable area rug is made to withstand regular foot traffic. Our machine washable collection is functional and stylish to keep up with your busy lifestyle. Simply roll your rug up, throw it in the washing machine, and youftre done! Sit back and relax with our pet friendly and easy to clean area rugs.


  • High Traffic, Pet-Friendly, Machine Washable, Non-Slip Backing, Stain Resistant, OEKO-TEX Certified
  • New and innovative one-piece machine washable rug with a non-slip backing layer attached. This conveniently eliminates the hassle of any additional setup, simply lay flat in the desired space upon arrival and after each wash.
  • Spill- and stain-resistant, this rug is perfect for those with kids and pets. Its durable weave will hold up in high traffic areas of your home.
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed.
  • Made from sustainably-sourced, premium synthetic fibers, our machine-washable rugs help you feel good with every step.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.