Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Egeria Modern Abstract Cotton Area Rug 4ft x 6ft

  • Mfr # HMMR02A-406

  • Zoro # G713897093


product price: $62.49
/ea

Key Features

Color
Ivory
Style
Global Inspired
Pattern
Solid
Material
100% Cotton
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMMR02A-406
Zoro #
G713897093
UPC #
193981166220
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.45 in

Details

Color
Ivory
Style
Global Inspired
Pattern
Solid
Material
100% Cotton
Shape
Rectangle
Weave Type
Power Loomed

Description

The nuLOOM Egeria Abstract Cotton Area Rug is a versatile and stylish addition to any room in your home. Crafted from 100% cotton, this rug is perfect for high traffic areas like the living room, dining room, and hallway. Its soft and gentle texture makes it ideal for bedrooms and pet friendly spaces. The Abstract Cotton Area Rug is also eco friendly, making it a great choice for those who prioritize sustainability. With its abstract pattern and neutral color palette, this rug complements a wide range of decor styles and can easily tie a room together.


  • High Traffic, Pet-Friendly, Eco-Friendly
  • 100% Cotton, made in India
  • The area rug, thoughtfully placed in the bedroom, living room, dining room, hallway, and kitchen, serves as a cohesive element that ties the spaces together, adding warmth, comfort, and a touch of personal style.
  • Cozy 0.43" pile height area rug, adding warmth and comfort to any room while maintaining a sleek, low-profile design.
  • Vacuum without beater bar at lowest setting. Clean spills immediately by blotting with a clean sponge or cloth. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.