Ela Half Rainbow Shag Area Rug 2ft 6in x 6ft

  • Mfr # OZEZ09A-2606

  • Zoro # G513929673


product price: $37.99
/ea

Key Features

Size
2 ft 6 in x 6 ft
Color
Blue
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OZEZ09A-2606
Zoro #
G513929673
UPC #
193981177004
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 6 ft
Length (In.)
72 in
Width (In.)
30 in
Thickness
2.10 in

Details

Color
Blue
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polypropylene
Weave Type
Power Loomed
Type
Runner

Description

The perfect addition to any room. Whether youftre looking for a rug to match your existing decor or want something that will make a statement on its own, our rugs are an affordable option that will never go out of style. With its regal texture and inviting colors, this floor covering is sure to make any room more inviting and welcoming. Donftt wait another second. Add elegance and beauty to your home with a pet friendly and easy to clean area rug today.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • This cozy shag area rug is the perfect comfy rug for your bedroom, living room, office, or nursey room
  • With a luxurious 1.97" pile height that feels incredibly soft underfoot
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.