Zoro Homepage

Eladia Solid Jute Area Rug 4ft x 6ft

  • Mfr # HMMT11A-406

  • Zoro # G813899041


product price: $81.25
/ea
Free Shipping & Returns

Key Features

Color
Natural
Style
Contemporary
Pattern
Striped
Material
70% Jute, 30% Cotton
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMMT11A-406
Zoro #
G813899041
UPC #
193981165391
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.25 in

Details

Color
Natural
Style
Contemporary
Pattern
Striped
Material
70% Jute, 30% Cotton
Shape
Rectangle
Weave Type
Flatweave

Description

The nuLOOM Eladia Solid Jute Area Rug is a beautiful and durable floor covering crafted from a blend of 70% jute and 30% cotton. Handmade in India, this rug features a textured, earthy aesthetic that complements a variety of decor styles, from rustic to modern. Suitable for high traffic areas like the living room, dining room, and hallway, the Solid Jute Area Rug is also pet friendly and eco friendly. Its natural fibers make it a great choice for bedrooms and home offices, providing a warm and inviting feel underfoot. With its solid color and versatile design, this rug is a timeless addition to any space.


  • Handmade, High Traffic, Pet-Friendly, Eco-Friendly
  • 70% Jute, 30% Cotton, made in India
  • This versatile area rug is perfect for the bedroom, living room, dining room, hallway, or office, adding warmth, comfort, and style to any space.
  • This area rug features a comfortable 0.25-inch thickness, perfect for any room in your home.
  • Vacuum without beater bar at lowest setting. Spot clean any stains with dry cloth. For stubborn spots, blot clean with diluted solution. Allow rug to dry on flat surface.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.