Zoro Homepage

Eldora Contemporary Checkered Jute Area Rug 5ft x 8ft

  • Mfr # HMNM01A-508

  • Zoro # G513899631


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Style
Global Inspired
Pattern
Tribal
Material
100% Cotton
Shape
Rectangle
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMNM01A-508
Zoro #
G513899631
UPC #
193981165742
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.25 in

Details

Color
Beige
Style
Global Inspired
Pattern
Tribal
Material
100% Cotton
Shape
Rectangle
Weave Type
Flatweave

Description

The nuLOOM Eldora Checkered Jute Area Rug is a stylish and practical floor covering crafted from 100% cotton. Featuring a classic checkered pattern, this rug adds a touch of timeless elegance to any room, from the bedroom to the living room, dining room, hallway, office, or kitchen. Handmade with care, the Checkered Jute Area Rug is suitable for high traffic areas and pet friendly spaces. Its soft and gentle texture provides a comfortable surface underfoot, while its eco friendly materials make it a responsible choice for your home. With its versatile design and durable construction, this rug is a smart investment that will enhance your space for years to come.


  • Handmade, High Traffic, Pet-Friendly, Eco-Friendly
  • 100% Cotton, made in India
  • Crafted with high-quality materials, this stylish area rug seamlessly complements any decor, making it a great choice for the bedroom, living room, dining room, hallway, or office.
  • With a 0.25-inch thickness, this area rug provides a sleek and comfortable addition to any room.
  • Vacuum without beater bar at lowest setting. Clean spills immediately by blotting with a clean sponge or cloth. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.