Zoro Homepage

Eleanora Geometric Transitional Jute Area Rug 4ft x 6ft

  • Mfr # KFZI05A-406

  • Zoro # G313911649


product price: $49.89
/ea

Key Features

Size
4 ft x 6 ft
Color
Ivory
Style
Farmhouse
Pattern
Trellis
Material
100% Jute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFZI05A-406
Zoro #
G313911649
UPC #
193981647668
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.25 in

Details

Color
Ivory
Style
Farmhouse
Pattern
Trellis
Material
100% Jute
Shape
Rectangle
Weave Type
Power Loomed

Description

Add a serene vibe to your home with this geometric area rug. This floor covering is machine made from jute fibers with a tribal design that is the perfect addition to your bedroom or dining room. Pair with any of your existing style from farmhouse to bohemian. Create the home youve always dreamed of with our easy to care for and pet friendly area rugs.


  • OEKO-TEX Certified
  • This durable yet stylish natural fiber rug is perfect for your bedroom, living room, dining room, kitchen, or hallway
  • This machine made rug has a .25" thickness allows for convenient placement in entryways and underneath furniture
  • Sprouting and debris are common due to being made from plant fibers, trim any loose threads with scissors and regularly clean under your rug
  • Vacuum your jute rug 1-2 times a week on the lowest power level or with handheld attachment and spot clean as needed with mild detergent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.