Zoro Homepage

Eleonora Casual Jute Area Rug 9ft x 12ft

  • Mfr # TAJT09E-9012

  • Zoro # G413915394


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Size
9 ft x 12 ft
Color
Grey
Style
Global Inspired
Pattern
Solid
Material
100% Jute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAJT09E-9012
Zoro #
G413915394
UPC #
842736116804
Country of Origin
India

Dimensions

Size
9 ft x 12 ft
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.35 in

Details

Color
Grey
Style
Global Inspired
Pattern
Solid
Material
100% Jute
Shape
Rectangle
Weave Type
Power Loomed

Description

Simple yet sophisticated, this casual jute area rug is the ideal choice for your home. Whether you pair with bohemian, coastal, or farmhouse style this area rug will be the center piece in any room its placed in. Machine made of 100% jute in India, the eco friendly fibers will make you feel good with every step. Create the home youve always dreamed of with our easy to care for and pet friendly rugs.


  • Eco-Friendly, High Traffic, Pet-Friendly
  • 100% Jute, made in India
  • The perfect combination of style and durability, our jute rugs bring home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
  • Sleek and functional .35" thickness allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Vacuum your jute rug 1-2 times a week on the lowest power level and spot clean as needed with mild detergent
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.