Elfriede Farmhouse Jute Blend Area Rug 5ft x 8ft

  • Mfr # HMMT01C-508

  • Zoro # G713898410


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Style
Global Inspired
Pattern
Solid
Material
60% Jute, 40% Cotton
Shape
Rectangle
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMMT01C-508
Zoro #
G713898410
UPC #
193981169894
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.45 in

Details

Color
Charcoal
Style
Global Inspired
Pattern
Solid
Material
60% Jute, 40% Cotton
Shape
Rectangle
Weave Type
Flatweave

Description

The beauty of artisanal techniques and quality craftsmanship are prevalent in this handmade, jute and cotton rug. Featuring naturally occurring, and eco friendly materials, this piece is the ideal complement to a lifestyle inspired by the Earth. Hearken back to slower methods of fabrication, the Responsibly Handcrafted collection exudes an organic look and feel thatll ground any space.


  • Handmade, Eco-Friendly, High Traffic, Pet-Friendly
  • 60% Jute, 40% Cotton, made in India
  • This durable yet stylish natural fiber rug is perfect for your living room, dining room, kitchen, hallway and any other high traffic rooms in your home
  • Sleek and functional 0.25thickness allows for convenient placement in entryways and underneath furniture
  • Sprouting and debris are common due to being made from plant fibers, trim any loose threads with scissors and regularly clean under your rug
  • Vacuum your jute rug 1-2 times a week on the lowest power level or with handheld attachment and spot clean as needed with mild detergent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.