
Elfriede Farmhouse Jute Blend Area Rug 6ft
Mfr # HMMT01A-R606
Zoro # G813897672
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Style
Global Inspired
Pattern
Solid
Material
60% Jute, 40% Cotton
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMMT01A-R606
Zoro #
G813897672
UPC #
193981087532
Country of Origin
India
Dimensions
Size
6 ft x 6 ft
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.45 in
Details
Color
Natural
Style
Global Inspired
Pattern
Solid
Material
60% Jute, 40% Cotton
Shape
Round
Weave Type
Flatweave
Description
The beauty of artisanal techniques and quality craftsmanship are prevalent in this handmade, jute and cotton rug. Featuring naturally occurring, and eco friendly materials, this piece is the ideal complement to a lifestyle inspired by the Earth. Hearken back to slower methods of fabrication, the Responsibly Handcrafted collection exudes an organic look and feel thatll ground any space.
- Handmade, Eco-Friendly, High Traffic, Pet-Friendly
- 60% Jute, 40% Cotton, made in India
- This durable yet stylish natural fiber rug is perfect for your living room, dining room, kitchen, hallway and any other high traffic rooms in your home
- Sleek and functional 0.25thickness allows for convenient placement in entryways and underneath furniture
- Sprouting and debris are common due to being made from plant fibers, trim any loose threads with scissors and regularly clean under your rug
- Vacuum your jute rug 1-2 times a week on the lowest power level or with handheld attachment and spot clean as needed with mild detergent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.