Shop NULOOM
See all product information
Create Account
Elijah Farmhouse Seagrass Area Rug 4ft
- Mfr # BHSG01D-R404
- Zoro # G213902686
product price:Â
$
93.89
/ea
Key Features
Size
4 ft x 4 ft
Style
Casual
Pattern
Solid
Material
100% Seagrass
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BHSG01D-R404
- Zoro #
- G213902686
- UPC #
- 193981083763
- Country of Origin
- China
- Color
- Navy
- Style
- Casual
- Pattern
- Solid
- Material
- 100% Seagrass
- Shape
- Round
- Weave Type
- Power Loomed
Dimensions
- Size
- 4 ft x 4 ft
- Length (In.)
- 48 in
- Width (In.)
- 48 in
- Thickness
- 0.30 in
Description
Whether you are going for a coastal look or farmhouse, this seagrass bordered area rug will be the perfect addition to your space. Machine made from 100% seagrass this casual style floor covering will blend seamlessly with any current style while remaining durable in high traffic areas of your home. Create the home of your dreams with our easy to care for and pet friendly area rugs.
- Eco-Friendly, High Traffic
- 100% Seagrass, made in China
- The casual style of this natural fiber rug brings an inviting feel to entryways, living rooms, and dining rooms.
- Sleek and functional 0.2 pile height allows for convenient placement in entryways and underneath furniture, and will not obstruct doorways
- The non-skid backing helps it stay put on hardwood flooring, while the simple border helps bring definition to open layouts
- Vacuum your seagrass rug 1-2 times a week on the lowest power level or with handheld attachment and spot clean as needed with mild detergent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.