Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elijah Farmhouse Seagrass Area Rug 6ft

  • Mfr # BHSG01C-S606

  • Zoro # G613901937


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft x 6 ft
Color
Black
Style
Casual
Pattern
Solid
Material
100% Seagrass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHSG01C-S606
Zoro #
G613901937
UPC #
842736115746
Country of Origin
China

Dimensions

Size
6 ft x 6 ft
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.30 in

Details

Color
Black
Style
Casual
Pattern
Solid
Material
100% Seagrass
Shape
Square
Weave Type
Power Loomed

Description

Whether you are going for a coastal look or farmhouse, this seagrass bordered area rug will be the perfect addition to your space. Machine made from 100% seagrass this casual style floor covering will blend seamlessly with any current style while remaining durable in high traffic areas of your home. Create the home of your dreams with our easy to care for and pet friendly area rugs.


  • Eco-Friendly, High Traffic
  • 100% Seagrass, made in China
  • The casual style of this natural fiber rug brings an inviting feel to entryways, living rooms, and dining rooms.
  • Sleek and functional 0.2 pile height allows for convenient placement in entryways and underneath furniture, and will not obstruct doorways
  • The non-skid backing helps it stay put on hardwood flooring, while the simple border helps bring definition to open layouts
  • Vacuum your seagrass rug 1-2 times a week on the lowest power level or with handheld attachment and spot clean as needed with mild detergent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.