
Elijah Farmhouse Seagrass Area Rug 6ft x 9ft
Mfr # BHSG01A-609
Zoro # G113901796
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Style
Casual
Pattern
Bordered
Material
100% Seagrass
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BHSG01A-609
Zoro #
G113901796
UPC #
848433089977
Country of Origin
China
Dimensions
Size
6 ft x 9 ft
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.30 in
Details
Color
Beige
Style
Casual
Pattern
Bordered
Material
100% Seagrass
Shape
Rectangle
Weave Type
Power Loomed
Description
Whether you are going for a coastal look or farmhouse, this seagrass bordered area rug will be the perfect addition to your space. Machine made from 100% seagrass this casual style floor covering will blend seamlessly with any current style while remaining durable in high traffic areas of your home. Create the home of your dreams with our easy to care for and pet friendly area rugs.
- Eco-Friendly, High Traffic
- 100% Seagrass, made in China
- The casual style of this natural fiber rug brings an inviting feel to entryways, living rooms, and dining rooms.
- Sleek and functional 0.2 pile height allows for convenient placement in entryways and underneath furniture, and will not obstruct doorways
- The non-skid backing helps it stay put on hardwood flooring, while the simple border helps bring definition to open layouts
- Vacuum your seagrass rug 1-2 times a week on the lowest power level or with handheld attachment and spot clean as needed with mild detergent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.